Needle roller/axial ball bearing NX..-Z, single direction axial section, for grease lubrication
Inner diameter | 20 mm |
---|---|
Outer diameter | 30 mm |
Width | 28 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 30 mm |
Width | 28 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | NX..-Z |
Sold out