Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 61911-2RS DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 61911-2RS, Outer diameter: 80 mm | Width: 13 mm | Inner diameter: 55 mm
Deep groove ball bearing Timken
References
timken:
61911-2RS
rubix:
396A2098
ean:
0053893772288
Technical specifications
Inner diameter
55
mm
Outer diameter
80
mm
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 61911-2RS DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
80
mm
Width
13
mm
Sealing
two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.77
excl. VAT
/
Each
£
45.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6020VV, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing NTN 63206ZZ/2AS, Outer diameter: 62 mm | Width: 23.8 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 61903>N, Width: 7 mm
Deep groove ball bearing Timken 6024-Z/C3, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
Deep groove ball bearing NSK 6301ZZ, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6308DDUNR, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6908LLU/5K, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 63/28NRC3, Outer diameter: 68 mm | Width: 18 mm | Inner diameter: 28 mm
Deep groove ball bearing SKF 6007/W64, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6228, Outer diameter: 250 mm | Width: 42 mm | Inner diameter: 140 mm
Deep groove ball bearing NTN 6812, Outer diameter: 78 mm | Width: 10 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR 6213.EE, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing NTN 6002 U1, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 61903-2Z>N, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6211-C-Z-C3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm