NTN - Needle Roller Bearing - NKXR30T2
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 42x42x30 mm |
---|---|
Logistic Weight | 148 g |
Inner diameter | 30 mm |
Outer diameter | 42 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NKXR |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 39500 N |
Basic dynamic load, radial - Cr | 22300 N |
Sealing | Open |
Usually arrives within 14 working days