INA ZARF75185-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARF75185-L-TV-A
Rubix:238A1241
Manufacturer :0016836160000
EAN:4012802587784

Product details : INA ZARF75185-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARF..-L, double direction, for screw mounting, long shaft locating washer
Technical specifications
Attributes
| Logistic Weight | 10600 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 185 mm |
| Width | 125 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 81000 N |
| Series | zarf..-l-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 132000 N |
| Basic static load, axial - C0a | 890000 N |
| Basic dynamic load, axial - Ca | 290000 N |
Show UNSPSC/ECL@SS
£ 4,523.01 excl. VAT
/ Each
£ 5,427.61 incl. VAT
- Delivery usually within ( 7 ) days
