INA ZARF90210-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARF90210-TV-A
Rubix:238A4300
Manufacturer :0016836400000
EAN:4047643182553

Product details : INA ZARF90210-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARF, double direction, for screw mounting
Technical specifications
Attributes
| Logistic Weight | 13700 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 210 mm |
| Width | 110 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 98000 N |
| Series | zarf..-tv |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 210000 N |
| Basic static load, axial - C0a | 1030000 N |
| Basic dynamic load, axial - Ca | 325000 N |
Show UNSPSC/ECL@SS
£ 5,849.96 excl. VAT
/ Each
£ 7,019.95 incl. VAT
- Usually arrives within 14 working days
