INA ZARN3062-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARN3062-L-TV-A
Rubix:238A0862
Manufacturer :0016822290000
EAN:4012802453188

Product details : INA ZARN3062-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARN..-L, double direction, long shaft locating washer
Technical specifications
Attributes
| Logistic Weight | 751 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 24300 N |
| Series | zarn..-l-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 41500 N |
| Basic static load, axial - C0a | 101000 N |
| Basic dynamic load, axial - Ca | 39000 N |
Show UNSPSC/ECL@SS
£ 580.10 excl. VAT
/ Each
£ 696.12 incl. VAT
- Usually arrives within 14 working days
