References
INA:YRTC260-XL-VSP
Rubix:274A8696
Manufacturer :0889031090079
EAN:4054371636609

Product details : INA YRTC260-XL-VSP AXIAL/RADIAL ROLLER BEARING
Axial/radial bearings, double direction, for screw mounting
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 385 mm |
| Width | 55 mm |
| Bearing Clearance | c2 |
| Sealing | open |
| Basic dynamic load, radial - Cr | 140000 N |
| Series | yrtc..-xl |
| Material | through-hardening chromium steel |
| Cage | plastic |
| Precision | restricted axial runout and radial runout tolerances (vsp) |
| Limit speed | 300 rpm |
| Basic static load, radial - C0r | 355000 N |
| Basic static load, axial - C0a | 1090000 N |
| Basic dynamic load, axial - Ca | 168000 N |
| Weight | 17.8 kg |
Show UNSPSC/ECL@SS
£ 5,440.75 excl. VAT
/ Each
£ 6,528.90 incl. VAT
- Usually arrives within 14 working days
