INA YRTC460-XL-VSP AXIAL/RADIAL BEARINGS


Axial/radial roller bearing

References
ina:YRTC460-XL-VSP
rubix:274A8701
manufacturer :0889029780079
ean:4054371248727
brand logo
brand logo
Technical specifications
Inner diameter460 mm
Outer diameter600 mm
Width70 mm
See all Specifications

Product details : INA YRTC460-XL-VSP AXIAL/RADIAL BEARINGS


Axial/radial bearings, double direction, for screw mounting

Technical specifications


Attributes
Inner diameter460 mm
Outer diameter600 mm
Width70 mm
Bearing Clearancec4
Seriesyrtc..-xl
Limit speed150 rpm
Basic dynamic load, radial - Cr265000 N
Basic static load, radial - C0r880000 N
Basic static load, axial - C0a2550000 N
Basic dynamic load, axial - Ca290000 N
Show UNSPSC/ECL@SS
£ 10,885.98 excl. VAT
/ Each
£ 13,063.18 incl. VAT
  • Usually arrives within 14 working days