NTN KR62 NEEDLE ROLLER BEARING
Needle roller bearing, cam roller on shaft, with cage, screwdriver slot, hole on shaft, crowned outer ring
See technical informationReferences
NTN:KR62
Rubix:205A4677
EAN:4547359091571



Product details : NTN KR62 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, of various designs, capable of supporting very high radial loads within a small envelope.
More than 50 years of design and manufacturing experience.
Undisputed market leader in Japan and world No. 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
More than 50 years of design and manufacturing experience.
Undisputed market leader in Japan and world No. 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive, motorcycle
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Automotive, motorcycle
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 24 mm |
|---|---|
| Width | 80 mm |
| Bearing Clearance | cn |
| Outer diameter | 62 mm |
| Weight | 790 kg |
| Standard | ISO 15 |
Show UNSPSC/ECL@SS
£ 54.83 excl. VAT
/ Each
£ 65.80 incl. VAT
- Usually arrives within 14 working days
