NTN HK1612D NEEDLE ROLLER BEARING
Needle roller bearing, needle sleeve, open
See technical informationReferences
NTN:HK1612D
Rubix:205A4073
EAN:4547359071443



Product details : NTN HK1612D NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, of various designs, capable of supporting very high radial loads in a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Sleeve « Premium shell » HK…F with a service life x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 12 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Usually arrives within 14 working days
