Needle roller cage assembly
Inner diameter | 43 mm |
---|---|
Outer diameter | 48 mm |
Width | 27 mm |
Logistic Weight | 50 g |
---|---|
Inner diameter | 43 mm |
Outer diameter | 48 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 6200 rpm |
Limit speed | 10800 rpm |
Basic static load, radial - C0r | 75000 N |
Basic dynamic load, radial - Cr | 33500 N |
Usually arrives within 14 working days