NTN RNA6915R NEEDLE ROLLER BEARING
Needle roller bearing, solid outer ring, without inner ring, side collars, lubrication hole, double row
See technical informationReferences
NTN:RNA6915R
Rubix:205A7496
EAN:4547359173277

Product details : NTN RNA6915R NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, of various designs, capable of supporting very high radial loads in a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and world No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a 3x service life.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and world No. 2 for industrial applications.
More than 320 million bearings produced each year
Bushing « Premium shell » HK…F with a 3x service life.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machines and equipment
Internal combustion engines
Cars and motorcycles
Construction machinery
Agriculture
Machines and equipment
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 105 mm |
| Width | 54 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 86.22 excl. VAT
/ Each
£ 103.46 incl. VAT
- Usually arrives within 14 working days
