INA NK100/26-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NK100/26-XL
Rubix:238A2581
Manufacturer :0507547340000
EAN:4012802701104

Product details : INA NK100/26-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x120x120 mm |
|---|---|
| Logistic Weight | 486 g |
| Inner diameter | 100 mm |
| Outer diameter | 120 mm |
| Width | 26 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 146000 N |
| Basic dynamic load, radial - Cr | 86000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 113.45 excl. VAT
/ Each
£ 136.14 incl. VAT
- Delivery usually within ( 7 ) days
