Needle roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 110 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x110x110 mm |
---|---|
Logistic Weight | 956 g |
Inner diameter | 80 mm |
Outer diameter | 110 mm |
Width | 35 mm |
Bearing Clearance | cn |
Series | nki..-xl |
Material | steel |
Cage | other |
Reference speed | 3100 rpm |
Limit speed | 5100 rpm |
Basic static load, radial - C0r | 208000 N |
Basic dynamic load, radial - Cr | 116000 N |
Sealing | open |
In stock: Next day delivery