Needle roller bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 95 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x95x95 mm |
---|---|
Logistic Weight | 642 g |
Inner diameter | 65 mm |
Outer diameter | 95 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | NKIS..-A |
Cage | Steel |
Reference speed | 3700 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 123000 N |
Basic dynamic load, radial - Cr | 71000 N |
Sealing | Open |
Usually arrives within 14 working days