NTN NK130/40 NEEDLE ROLLER BEARING
Needle roller bearing, solid outer ring, without inner ring, side segments
See technical informationReferences
NTN:NK130/40
Rubix:394A8130
EAN:4547359127508



Product details : NTN NK130/40 NEEDLE ROLLER BEARING
Strengths
Needle roller bearings are compact solutions, available in various designs, capable of supporting very high radial loads in a reduced envelope.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Douille « Premium shell » HK…F avec une durée de vie x3.
More than 50 years of experience in design and manufacturing.
Undisputed market leader in Japan and the world's No. 2 for industrial applications.
More than 320 million bearings produced each year
Douille « Premium shell » HK…F avec une durée de vie x3.
Applications
You will almost always find needle roller bearings in gearboxes, vehicle transmissions or packaging machines, for example.
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machinery and equipment
Internal combustion engines
Automotive and motorcycle
Construction machinery
Agriculture
Machinery and equipment
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 40 mm |
| Cage | steel |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 385.18 excl. VAT
/ Each
£ 462.22 incl. VAT
- Usually arrives within 14 working days
