References
Superseded Ref:NKS70
INA:NKS70-XL
Rubix:238A4022
Manufacturer :0507701100000
EAN:4047643203760

Product details : INA NKS70-XL NEEDLE ROLLER BEARINGS NKS HEAVY SERIES
Needle roller bearings NKS, heavy series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x90x90 mm |
|---|---|
| Logistic Weight | 379 g |
| Inner diameter | 70 mm |
| Outer diameter | 90 mm |
| Width | 28 mm |
| Series | nks..-xl |
| Cage | steel |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 113000 N |
| Basic dynamic load, radial - Cr | 77000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 61.04 excl. VAT
/ Each
£ 73.25 incl. VAT
- Delivery usually within ( 7 ) days
