Needle roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 50 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x50x50 mm |
---|---|
Logistic Weight | 118 g |
Inner diameter | 35 mm |
Outer diameter | 50 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | NKS..-XL |
Cage | Steel |
Reference speed | 7400 rpm |
Limit speed | 12300 rpm |
Basic static load, radial - C0r | 47000 N |
Basic dynamic load, radial - Cr | 39500 N |
Sealing | Open |
In stock: Next day delivery