NTN - Needle Roller Bearing - NK14/20R
Inner diameter | 14 mm |
---|---|
Outer diameter | 22 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 22x22x20 mm |
---|---|
Logistic Weight | 30 g |
Inner diameter | 14 mm |
Outer diameter | 22 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 15600 N |
Basic dynamic load, radial - Cr | 13000 N |
Sealing | Open |
Usually arrives within 14 working days