References
INA:NA4902-2RSR-XL
Rubix:238A0934
Manufacturer :0507751620000
EAN:4012802735017

Product details : INA NA4902-2RSR-XL NEEDLE ROLLER BEARING
Needle roller bearings NA49..-2RSR, dimension series 49, lip seals on both sides
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x28x28 mm |
|---|---|
| Logistic Weight | 35 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 14 mm |
| Series | na49..-2rsr-xl |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 9700 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 28.20 excl. VAT
/ Each
£ 33.84 incl. VAT
- In stock: Next day delivery
