References
INA:RNA4920-XL
Rubix:238A3900
Manufacturer :0506729160000
EAN:4054366698292

Product details : INA RNA4920-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x140x140 mm |
|---|---|
| Logistic Weight | 1150 g |
| Inner diameter | 115 mm |
| Outer diameter | 140 mm |
| Width | 40 mm |
| Series | rna..-xl |
| Cage | steel |
| Reference speed | 2650 rpm |
| Basic static load, radial - C0r | 270000 N |
| Basic dynamic load, radial - Cr | 144000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 193.43 excl. VAT
/ Each
£ 232.12 incl. VAT
- Delivery usually within ( 7 ) days
