NTN 1R17X22X14D NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R17X22X14D
See technical informationReferences
NTN:1R17X22X14D
Rubix:204A4382
EAN:4547359250800

Product details : NTN 1R17X22X14D NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R17X22X14D
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x14 mm |
|---|---|
| Logistic Weight | 16 g |
| Inner diameter | 17 mm |
| Outer diameter | 22 mm |
| Width | 14 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
- Usually arrives within 14 working days
