References
NTN:1R25X30X20
Rubix:204A4427
EAN:4547359478167

Documents
Product details : NTN 1R25X30X20 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x20 mm |
|---|---|
| Logistic Weight | 38 g |
| Inner diameter | 25 mm |
| Outer diameter | 30 mm |
| Width | 20 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Delivery usually within ( 3 ) days
