References
INA:NA4902-RSR-XL
Rubix:238A0774
Manufacturer :0507737980000
EAN:4012802734812

Product details : INA NA4902-RSR-XL NEEDLE ROLLER BEARING
Needle roller bearing NA49..-RSR, series 49, one-sided lip seal
Needle roller bearings NA49..-RSR, dimension series 49, lip seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x28x28 mm |
|---|---|
| Logistic Weight | 37 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 14 mm |
| Series | na49..-2rsr-xl |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 9700 N |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 22.09 excl. VAT
/ Each
£ 26.51 incl. VAT
- Delivery usually within ( 7 ) days
