INA NKI45/35-TV-IS1-XL-C3 0521090620030 NEEDLE ROLLER BEARINGS
Needle roller bearing
See technical informationReferences
INA:NKI45/35-TV-IS1-XL-C3
Rubix:244A3859
Manufacturer :0521090620030
EAN:4012802705461

Product details : INA NKI45/35-TV-IS1-XL-C3 0521090620030 NEEDLE ROLLER BEARINGS
Needle roller bearing with edges and inner ring. Operating temperature: -20°C to +120°C.
Needle bearing, single-row, with inner race, fixed flanges on the outer race and a steel cage, bearing play is greater than normal.
Technical specifications
Attributes
| Logistic Weight | 305 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 62 mm |
| Width | 35 mm |
| Series | nki |
| Material | steel |
| Cage | polyamide |
| Sealing | open |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 51.77 excl. VAT
/ Each
£ 62.12 incl. VAT
- Usually arrives within 14 working days
