Drawn cup needle roller bearing open end
Inner diameter | 22 mm |
---|---|
Outer diameter | 28 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x28x28 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 22 mm |
Outer diameter | 28 mm |
Width | 18 mm |
Bearing Clearance | cn |
Series | hk..-rs |
Basic static load, radial - C0r | 22100 N |
Basic dynamic load, radial - Cr | 13400 N |
Sealing | open |
Usually arrives within 14 working days