Needle roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 150 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x150x150 mm |
---|---|
Logistic Weight | 1170 g |
Inner diameter | 120 mm |
Outer diameter | 150 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NA48..-XL |
Cage | Other |
Reference speed | 2090 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 239000 N |
Basic dynamic load, radial - Cr | 112000 N |
Sealing | Open |
Usually arrives within 14 working days