NTN - Needle Roller Bearing - RNA69/32R
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 52x52x36 mm |
---|---|
Logistic Weight | 178 g |
Inner diameter | 40 mm |
Outer diameter | 52 mm |
Width | 36 mm |
Bearing Clearance | cn |
Series | na6900 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 82000 N |
Basic dynamic load, radial - Cr | 47500 N |
Sealing | open |
Usually arrives within 14 working days