INA HK3518-RS-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK3518-RS-L271
Rubix:238A1977
Manufacturer :0007909230968
EAN:4012802609479

Product details : INA HK3518-RS-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3290
DIN 618-1/ISO 3290
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x42x42 mm |
|---|---|
| Logistic Weight | 39 g |
| Inner diameter | 35 mm |
| Outer diameter | 42 mm |
| Width | 18 mm |
| Series | hk..-rs |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 18700 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
- Delivery usually within ( 7 ) days
