References
INA:NA6901-XL
Rubix:238A4225
Manufacturer :0507430070000
EAN:4012802732931

Product details : INA NA6901-XL RADIAL ROLLER BEARING
Needle roller bearing NA69, series 49, to DIN 617/ISO 1206
Radial roller bearing NA..-XL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x24x24 mm |
|---|---|
| Logistic Weight | 46 g |
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 22 mm |
| Series | na..-xl |
| Reference speed | 13900 rpm |
| Basic static load, radial - C0r | 21600 N |
| Basic dynamic load, radial - Cr | 18100 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 20.60 excl. VAT
/ Each
£ 24.72 incl. VAT
- Delivery usually within ( 7 ) days
