INA NA4903-2RSR-XL NEEDLE ROLLER BEARINGS NA49..-2RSR DIMENSION SERIES
Needle roller bearing
See technical informationReferences
INA:NA4903-2RSR-XL
Rubix:235A4589
Manufacturer :0507751890000
EAN:4012802701760

Product details : INA NA4903-2RSR-XL NEEDLE ROLLER BEARINGS NA49..-2RSR DIMENSION SERIES
Needle roller bearings NA49..-2RSR, dimension series 49, lip seals on both sides
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x30x30 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 14 mm |
| Series | na49..-2rsr-xl |
| Basic static load, radial - C0r | 11000 N |
| Basic dynamic load, radial - Cr | 10000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 29.56 excl. VAT
/ Each
£ 35.47 incl. VAT
- In stock: Next day delivery
