References
INA:RNA6902-XL
Rubix:238A1347
Manufacturer :0507430310000
EAN:4012802438871

Product details : INA RNA6902-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x28x28 mm |
|---|---|
| Logistic Weight | 39 g |
| Inner diameter | 20 mm |
| Outer diameter | 28 mm |
| Width | 23 mm |
| Series | rna..-xl |
| Reference speed | 10600 rpm |
| Basic static load, radial - C0r | 25500 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.88 excl. VAT
/ Each
£ 19.06 incl. VAT
- Delivery usually within ( 7 ) days
