INA NKIS55-XL NEEDLE ROLLER BEARINGS NKIS HEAVY SERIES
Radial roller bearing
See technical informationReferences
INA:NKIS55-XL
Rubix:238A3971
Manufacturer :0507712560000
EAN:4047643203739

Product details : INA NKIS55-XL NEEDLE ROLLER BEARINGS NKIS HEAVY SERIES
Needle roller bearings NKIS, heavy series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x85x85 mm |
|---|---|
| Logistic Weight | 558 g |
| Inner diameter | 55 mm |
| Outer diameter | 85 mm |
| Width | 28 mm |
| Series | nkis..-xl |
| Cage | steel |
| Reference speed | 4000 rpm |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 75000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 81.02 excl. VAT
/ Each
£ 97.22 incl. VAT
- Delivery usually within ( 7 ) days
