NTN NK12/12+1R9X12X12 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NK12/12+1R9X12X12
See technical informationReferences
NTN:NK12/12+1R9X12X12
Rubix:205A5988
EAN:4547359127423



Product details : NTN NK12/12+1R9X12X12 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side plates, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x12 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 9 mm |
| Outer diameter | 19 mm |
| Width | 12 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 6100 N |
| Basic dynamic load, radial - Cr | 5000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.42 excl. VAT
/ Each
£ 7.70 incl. VAT
- Delivery usually within ( 3 ) days
