INA HN4020 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HN FULL COM
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HN4020
Rubix:238A4339
Manufacturer :0000369350000
EAN:4054368288859

Product details : INA HN4020 DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HN FULL COM
Needle roller bearings with drawn bearing cup and open ends HN, full complement needle roller set, to DIN 618-1/ISO 3245
Drawn cup needle roller bearings with open ends HN, full complement needle roller set
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 47 mm |
| Width | 20 mm |
| Series | hn |
| Reference speed | 3650 rpm |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 36000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.76 excl. VAT
/ Each
£ 15.31 incl. VAT
- In stock: Next day delivery
