Needle Roller Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 150 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x150x150 mm |
---|---|
Logistic Weight | 727,8 g |
Inner diameter | 130 mm |
Outer diameter | 150 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | rna |
Material | bearing steel |
Cage | steel |
Reference speed | 3200 rpm |
Limit speed | 3600 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 255 N |
Basic dynamic load, radial - Cr | 99 N |
Sealing | open |
Usually arrives within 14 working days