References
INA:NK75/35-XL
Rubix:184A3515
Manufacturer :0507546370000
EAN:4012802701050

Product details : INA NK75/35-XL NEEDLE ROLLER BEARING
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x92x92 mm |
|---|---|
| Logistic Weight | 445 g |
| Inner diameter | 75 mm |
| Outer diameter | 92 mm |
| Width | 35 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 3700 rpm |
| Basic static load, radial - C0r | 162000 N |
| Basic dynamic load, radial - Cr | 87000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 74.75 excl. VAT
/ Each
£ 89.70 incl. VAT
- Usually arrives within 14 working days
