References
NTN:RNA6901R
Rubix:205A7482
EAN:4547359172898



Product details : NTN RNA6901R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x22 mm |
|---|---|
| Logistic Weight | 35 g |
| Inner diameter | 16 mm |
| Outer diameter | 24 mm |
| Width | 22 mm |
| Series | na6900 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 20000 N |
| Basic dynamic load, radial - Cr | 15400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
- Usually arrives within 14 working days
