INA NKI28/20-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI28/20-TV-XL
Rubix:235A4636
Manufacturer :0507621680000
EAN:4012802639704

Product details : INA NKI28/20-TV-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x42x42 mm |
|---|---|
| Logistic Weight | 94 g |
| Inner diameter | 28 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Series | nki..-tv-xl |
| Material | steel |
| Cage | polyamide |
| Reference speed | 7500 rpm |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.46 excl. VAT
/ Each
£ 29.35 incl. VAT
- Delivery usually within ( 7 ) days
