NKIS Needle Roller Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 37 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x37x37 mm |
---|---|
Logistic Weight | 105 g |
Inner diameter | 17 mm |
Outer diameter | 37 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NKIS |
Material | Bearing steel |
Cage | Steel |
Reference speed | 15000 rpm |
Limit speed | 17000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 33.5 N |
Basic dynamic load, radial - Cr | 26 N |
Sealing | Open |
Usually arrives within 14 working days