References
NTN:NA6919R
Rubix:205A5374
EAN:4547359114348

Product details : NTN NA6919R NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole, double-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x63 mm |
|---|---|
| Logistic Weight | 2440 g |
| Inner diameter | 95 mm |
| Outer diameter | 130 mm |
| Width | 63 mm |
| Series | na6900 |
| Material | steel |
| Cage | steel |
| Number of rows | 2 |
| Basic static load, radial - C0r | 440000 N |
| Basic dynamic load, radial - Cr | 177000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 190.58 excl. VAT
/ Each
£ 228.70 incl. VAT
- Delivery usually within ( 3 ) days
