NTN - Needle Roller Bearing - 81134
Inner diameter | 170 mm |
---|---|
Outer diameter | 215 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 215x215x34 mm |
---|---|
Logistic Weight | 2642 g |
Inner diameter | 170 mm |
Outer diameter | 215 mm |
Width | 34 mm |
Bearing Clearance | CN |
Series | 81100 |
Cage | Aluminium |
Sealing | Open |
Usually arrives within 14 working days