References
SKF:RNA 4907.2RS
Rubix:259A0607
Manufacturer :21314
EAN:7316577015099

Product details : SKF RNA 4907.2RS NEEDLE ROLLER BEARING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x55x55 mm |
|---|---|
| Logistic Weight | 107 g |
| Inner diameter | 42 mm |
| Outer diameter | 55 mm |
| Width | 20 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 43 N |
| Basic dynamic load, radial - Cr | 27 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 40.25 excl. VAT
/ Each
£ 48.30 incl. VAT
- Usually arrives within 14 working days
