Needle roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 33 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x33x33 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 25 mm |
Outer diameter | 33 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Material | Steel |
Cage | Other |
Reference speed | 9600 rpm |
Limit speed | 17800 rpm |
Basic static load, radial - C0r | 30500 N |
Basic dynamic load, radial - Cr | 21300 N |
Sealing | Open |
In stock: Next day delivery