Radial roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 180 mm |
Width | 50 mm |
Logistic Weight | 3900 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 180 mm |
Width | 50 mm |
Bearing Clearance | C3 |
Series | NA..-XL |
Basic static load, radial - C0r | 470000 N |
Basic dynamic load, radial - Cr | 229000 N |
Sealing | Open |
Usually arrives within 14 working days