INA RNA4905-2RSR-XL NEEDLE ROLLER BEARINGS RNA49..-2RSR DIMENSION SERI
Radial roller bearing
See technical informationReferences
INA:RNA4905-2RSR-XL
Rubix:238A0958
Manufacturer :0507748320000
EAN:4012802225686

Product details : INA RNA4905-2RSR-XL NEEDLE ROLLER BEARINGS RNA49..-2RSR DIMENSION SERI
Needle roller bearings RNA49..-2RSR, dimension series 49, lip seals on both sides
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x42x42 mm |
|---|---|
| Logistic Weight | 62 g |
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 17 mm |
| Series | rna..-2rsr-xl |
| Cage | steel |
| Basic static load, radial - C0r | 24200 N |
| Basic dynamic load, radial - Cr | 21800 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
- In stock: Next day delivery
