Radial roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 110 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x110x110 mm |
---|---|
Logistic Weight | 515 g |
Inner diameter | 90 mm |
Outer diameter | 110 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | rna..-xl |
Cage | steel |
Reference speed | 3000 rpm |
Limit speed | 5100 rpm |
Basic static load, radial - C0r | 174000 N |
Basic dynamic load, radial - Cr | 101000 N |
Sealing | open |
In stock: Next day delivery