Drawn cup roller clutch
Inner diameter | 9.525 mm |
---|---|
Outer diameter | 15.875 mm |
Width | 22.225 mm |
Logistic Weight | 13,5 g |
---|---|
Inner diameter | 9.525 mm |
Outer diameter | 15.875 mm |
Width | 22.225 mm |
Bearing Clearance | CN |
Series | HFLZ |
Basic static load, radial - C0r | 5500 N |
Basic dynamic load, radial - Cr | 5800 N |
Sealing | Open |
Usually arrives within 14 working days