References
INA:NK60/25-TV-XL
Rubix:100A6805
Manufacturer :0507544240000
EAN:4012802240801

Product details : INA NK60/25-TV-XL NEEDLE ROLLER BEARING
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x72x72 mm |
|---|---|
| Logistic Weight | 169 g |
| Inner diameter | 60 mm |
| Outer diameter | 72 mm |
| Width | 25 mm |
| Series | nk..-tv-xl |
| Cage | polyamide |
| Reference speed | 4350 rpm |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 99.63 excl. VAT
/ Each
£ 119.56 incl. VAT
- In stock: Next day delivery
