NTN - Needle Roller Bearing - NK47/30R
Inner diameter | 47 mm |
---|---|
Outer diameter | 57 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 57x57x30 mm |
---|---|
Logistic Weight | 147 g |
Inner diameter | 47 mm |
Outer diameter | 57 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 91500 N |
Basic dynamic load, radial - Cr | 42500 N |
Sealing | Open |
Usually arrives within 14 working days